Zoro Homepage

Round Die, HSS, 12-24, UNC

  • Mfr # 2728300

  • Zoro # G9241233


product price: $27.69
/ea

Key Features

Die Shape
Round
Thread Type
UNC
Die Thread Size
#12-24
Die Material
High Speed Steel
Die Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2728300
Zoro #
G9241233
UPC #
-
Country of Origin
Japan

Dimensions

Die Thread Size
#12-24
Die Thickness
1/4 in
Overall Width
13/16"
Size
12
Thickness (In.)
1/4
Outside Dia. (In.)
13/16
Outside Dia.
13/16 in
Thread Size
#12-24

Details

Item
Round Threading Die
Die Shape
Round
Thread Type
UNC
Die Material
High Speed Steel
Thread Direction
Right Hand
Application
Hand Threading
Number of Pieces
1
Material
High Speed Steel
Pitch
24
Primary Material Application
Aluminum, Cast Iron, Steel
Thread Standard
UNC
Die Type
Adjustable
Finish - Machining
Bright (Uncoated)
Threads per Inch
24
Primary Material Application ISO Code
K, N, P
Material - Machining
High Speed Steel

Description

Round Threading Die, Round, Thread Size #12-24, UNC, Solid, Outside Dia. 13/16 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.