Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Routing End Mill, 1/4in D, Diamond, 4 FL

  • Mfr # 26800316

  • Zoro # G9241005


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2 1/2 in
Shank Dia.
1/4 in
Length of Cut
3/4 in
End Mill Material
Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26800316
Zoro #
G9241005
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
1/4 in
Length of Cut
3/4 in
Dimension Type
Fractional Inch
Diameter
1/4"
Cutter Dia. - Machining
1/4"
Cutter Dia.
1/4 in

Details

End Mill Material
Carbide
Number of Flutes
4
Helix Angle
15 Degrees
List Number
2680
End
Single
Cutting Direction
Right Hand
Application
Graphite, CFRP, GFRP
Finish
Diamond
Type
Compression Router
Grade
C2 Micro Grain
Cutting Type
Spiral
Item
Solid Router Bit
End Style
Square
Material - Machining
Carbide
End Mill Application
Finishing, Roughing
Drilling Tool Configuration
Individual
Measurement System
Inch
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Finish - Machining
Diamond
Cutting Direction - Machining
Right Hand
Primary Material Application
Carbon Fiber, Composite
End Mill Style
Square
Material Grade - Machining
C2 Micrograin
Primary Material Application ISO Code
O
Router Bit Flute Type
Nicked Spiral
Router Bit End Type
End Mill
Chip Removal Direction
Downcut

Description

Solid Router Bit, Primary Material Application Carbon Fiber, Composite, Nicked Spiral, Inch, 1/4 in Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.