This item is Discontinued.

Osg Screw Machine Drill Bit, 11.80mm Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish 6161811

Screw Machine Drill Bit, 11.80mm Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish (Discontinued)

  • Mfr # 6161811
  • Zoro # G1753650
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6161811
Zoro #
G1753650
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
11.80mm
Shank Dia.
12.00mm
Overall Length
104.00mm
Flute Length
47.00mm
Sizes Included
11.80mm

Details

Item
Screw Machine Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
120 Degrees
Drill Bit Material
High Speed Steel
Decimal Equivalent
0.4646
Drill Bit Finish
TiAlN
List Number
1100
Grade
General Purpose
Coolant Through
No
Application
For Drilling Aluminum Alloys, Aluminum Casting, Low Carbon Steel, 300 Stainless Steel and 400 Stainless Steel
Point Type
Four Facet Point
Coolant Fed
Non-Coolant Through

Description

Screw Machine Drill Bit, Drill Bit Size 11.80mm, Drill Bit Point Angle 120 Degrees , Non-Coolant Through, Decimal Equivalent 0.4646

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.