Screw Machine Drill Bit, 1/2" Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish (Discontinued)
- Mfr # 540050011
- Zoro # G1795906
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
540050011
Zoro #
G1795906
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1/2"
Shank Dia.
14.00mm
Overall Length
107.00mm
Flute Length
60.00mm
Sizes Included
1/2"
Depth:Dia. Ratio
2xD
Depth x Dia. Ratio
2xD
Details
Item
Screw Machine Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.5000
Drill Bit Material
Solid Carbide
Drill Bit Finish
WD1
Point Type
R Thinning
Grade
General Purpose
List Number
5400
Application
For Drilling Cast Iron, Carbon Steel, Alloy Steel, Die Steel and Hardened Steel Under 50 HrC
Coolant Through
No
Series
EXOCARB
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Description
Screw Machine Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 140 Degrees , Carbide, Non-Coolant Through, Decimal Equivalent 0.5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.