Zoro Homepage
This item is Discontinued.
Osg Screw Machine Drill Bit, 13.30mm Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish 540052311

Screw Machine Drill Bit, 13.30mm Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish (Discontinued)

  • Mfr # 540052311
  • Zoro # G1795845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540052311
Zoro #
G1795845
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
13.30mm
Shank Dia.
14.00mm
Overall Length
107.00mm
Flute Length
60.00mm
Depth:Dia. Ratio
2xD
Sizes Included
13.30mm
Depth x Dia. Ratio
2xD

Details

Item
Screw Machine Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.5236
Drill Bit Finish
WD1
Point Type
R Thinning
Coolant Through
No
List Number
5400
Grade
General Purpose
Application
For Drilling Cast Iron, Carbon Steel, Alloy Steel, Die Steel and Hardened Steel Under 50 HrC
Coolant Fed
Non-Coolant Through
Series
EXOCARB
Material - Machining
Carbide

Description

Screw Machine Drill Bit, Drill Bit Size 13.30mm, Drill Bit Point Angle 140 Degrees , Carbide, Non-Coolant Through, Decimal Equivalent 0.5236

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.