Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
541020311
Zoro #
G1795599
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
5.16mm
Shank Dia.
6.00mm
Overall Length
82.00mm
Flute Length
44.00mm
Maximum Drilling Depth
44.00mm
Sizes Included
13/64"
Depth:Dia. Ratio
4xD
Depth x Dia. Ratio
4xD
Shank Length
38.00mm
Description
Jobber Drill Bit, Drill Bit Size 5.16mm, Drill Bit Point Angle 140 Degrees , Carbide, Decimal Equivalent 0.2031, Metric, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.