Screw Machine Drill Bit, #6 Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish (Discontinued)
- Mfr # 550020311
- Zoro # G1793751
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
550020311
Zoro #
G1793751
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Dimension Type
Wire
Drill Bit Size
#6
Shank Dia.
15/16"
Overall Length
82.00mm
Flute Length
26.00mm
Sizes Included
5.18mm
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD
Details
Item
Screw Machine Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.2040
Drill Bit Finish
WD1
List Number
5500
Point Type
R Thinning
Grade
General Purpose
Coolant Through
No
Application
For Drilling Cast Iron, Carbon Steel, Alloy Steel, Die Steel, Stainless Steels, Hardened Steel Under 50 HrC and Titanium Alloys
Series
EXOCARB
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Description
Screw Machine Drill Bit, Drill Bit Size #6, Drill Bit Point Angle 140 Degrees , Carbide, Non-Coolant Through, Decimal Equivalent 0.2040
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.