This item is Discontinued.

Osg Screw Machine Drill Bit, 14.68mm Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish 550057781

Screw Machine Drill Bit, 14.68mm Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish (Discontinued)

  • Mfr # 550057781
  • Zoro # G1792415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550057781
Zoro #
G1792415
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
14.68mm
Overall Length
140.00mm
Depth:Dia. Ratio
3xD
Sizes Included
14.68mm
Flute Length
74.00mm
Shank Dia.
15.00mm
Depth x Dia. Ratio
3xD

Details

Drill Bit Grouping
Drill Bit
Item
Screw Machine Drill Bit
Decimal Equivalent
0.5778
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Drill Bit Finish
WD1
List Number
5500
Point Type
R Thinning
Application
For Drilling Cast Iron, Carbon Steel, Alloy Steel, Die Steel, Stainless Steels, Hardened Steel Under 50 HrC and Titanium Alloys
Grade
General Purpose
Coolant Through
No
Coolant Fed
Non-Coolant Through
Series
EXOCARB
Material - Machining
Carbide

Description

Screw Machine Drill Bit, Drill Bit Size 14.68mm, Drill Bit Point Angle 140 Degrees , Carbide, Non-Coolant Through, Decimal Equivalent 0.5778

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.