Zoro Homepage
This item is Discontinued.
Osg Screw Machine Drill Bit, 15.50mm Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish 540061011

Screw Machine Drill Bit, 15.50mm Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish (Discontinued)

  • Mfr # 540061011
  • Zoro # G1795775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540061011
Zoro #
G1795775
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
15.50mm
Overall Length
115.00mm
Flute Length
65.00mm
Depth:Dia. Ratio
2xD
Shank Dia.
16.00mm
Sizes Included
15.50mm
Depth x Dia. Ratio
2xD

Details

Item
Screw Machine Drill Bit
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.6102
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Drill Bit Finish
WD1
List Number
5400
Grade
General Purpose
Point Type
R Thinning
Application
For Drilling Cast Iron, Carbon Steel, Alloy Steel, Die Steel and Hardened Steel Under 50 HrC
Coolant Through
No
Coolant Fed
Non-Coolant Through
Series
EXOCARB
Material - Machining
Carbide

Description

Screw Machine Drill Bit, Drill Bit Size 15.50mm, Drill Bit Point Angle 140 Degrees , Carbide, Non-Coolant Through, Decimal Equivalent 0.6102

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.