Screw Machine Drill Bit, #20 Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish (Discontinued)
- Mfr # 550016111
- Zoro # G1793830
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
550016111
Zoro #
G1793830
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Dimension Type
Wire
Drill Bit Size
#20
Shank Dia.
3/16"
Overall Length
80.00mm
Flute Length
25.00mm
Depth:Dia. Ratio
3xD
Sizes Included
#20
Depth x Dia. Ratio
3xD
Details
Item
Screw Machine Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.1610
Drill Bit Finish
WD1
Grade
General Purpose
Application
For Drilling Cast Iron, Carbon Steel, Alloy Steel, Die Steel, Stainless Steels, Hardened Steel Under 50 HrC and Titanium Alloys
Coolant Through
No
List Number
5500
Point Type
R Thinning
Series
EXOCARB
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Description
Screw Machine Drill Bit, Drill Bit Size #20, Drill Bit Point Angle 140 Degrees , Carbide, Non-Coolant Through, Decimal Equivalent 0.1610
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.