Screw Machine Drill Bit, 25/64 in Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish (Discontinued)
- Mfr # 560039111
- Zoro # G1801320
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
560039111
Zoro #
G1801320
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
25/64 in
Shank Dia.
25/64 in
Overall Length
106.00 mm
Flute Length
50.00 mm
Maximum Drilling Depth
50.00 mm
Depth:Dia. Ratio
3xD
Sizes Included
25/64"
Depth x Dia. Ratio
3xD
Shank Length
56.00 mm
Drill Diameter Tolerance
+0.000/-0.022mm
Drill Length Class
Screw Machine Length
Description
Screw Machine Drill Bit, Drill Bit Size 25/64 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WD1, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3906
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.