Screw Machine Drill Bit, 4.10mm Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish (Discontinued)
- Mfr # 8660410
- Zoro # G1801786
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8660410
Zoro #
G1801786
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Dimension Type
Metric
Drill Bit Size
4.10mm
Shank Dia.
5.00mm
Overall Length
80.00mm
Flute Length
25.00mm
Sizes Included
4.10mm
Details
Item
Screw Machine Drill Bit
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1614
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Drill Bit Finish
WD1
Grade
General Purpose
Application
For Drilling Cast Iron, Carbon Steel, Alloy Steel, Die Steel and 400 Series Stainless Steel
List Number
5600
Coolant Through
No
Point Type
R Thinning
Coolant Fed
Non-Coolant Through
Description
Screw Machine Drill Bit, Drill Bit Size 4.10mm, Drill Bit Point Angle 140 Degrees , Non-Coolant Through, Decimal Equivalent 0.1614
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.