This item is Discontinued.

Osg Screw Machine Drill Bit, 4.60mm Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish 8660460

Screw Machine Drill Bit, 4.60mm Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish (Discontinued)

  • Mfr # 8660460
  • Zoro # G1801731
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8660460
Zoro #
G1801731
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
4.60mm
Shank Dia.
5.00mm
Overall Length
80.00mm
Flute Length
28.00mm
Sizes Included
4.60mm

Details

Drill Bit Grouping
Drill Bit
Item
Screw Machine Drill Bit
Decimal Equivalent
0.1811
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Drill Bit Finish
WD1
Point Type
R Thinning
Grade
General Purpose
List Number
5600
Coolant Through
No
Application
For Drilling Cast Iron, Carbon Steel, Alloy Steel, Die Steel and 400 Series Stainless Steel
Coolant Fed
Non-Coolant Through

Description

Screw Machine Drill Bit, Drill Bit Size 4.60mm, Drill Bit Point Angle 140 Degrees , Non-Coolant Through, Decimal Equivalent 0.1811

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.