Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Screw Machine Drill Bit, 5/8 in Size, 140  Degrees Point Angle, Solid Carbide, WD1 Finish 560062511

Screw Machine Drill Bit, 5/8 in Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish (Discontinued)

  • Mfr # 560062511
  • Zoro # G1800876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560062511
Zoro #
G1800876
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
5/8 in
Shank Dia.
5/8 in
Overall Length
145.00 mm
Flute Length
80.00 mm
Maximum Drilling Depth
80.00 mm
Depth x Dia. Ratio
3xD
Sizes Included
15.88mm
Depth:Dia. Ratio
3xD
Drill Length Class
Screw Machine Length
Shank Length
65.00 mm
Drill Diameter Tolerance
+0.000/-0.027mm

Details

Item
Screw Machine Drill Bit
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.6250
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Drill Bit Finish
WD1
Flute Type
Spiral
Cutting Direction
Right Hand
Number of Flutes
3
List Number
5600
Grade
General Purpose
Application
For Drilling Cast Iron, Carbon Steel, Alloy Steel, Die Steel and 400 Series Stainless Steel
Coolant Through
No
Point Type
R Thinning
Standards
Not Rated
Series
EXOPRO Mega Muscle
Coolant Fed
Coolant Through
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Finish - Machining
WD1
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Titanium
Web Thinning
R-Thinned
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, M, N, S
Number of Coolant Holes
3
Sheeter Drill
No
Material - Machining
Carbide
Drill Bit Point Type
R Thinning Point
Primary Material Application ISO Code
K, M2, P

Description

Screw Machine Drill Bit, Drill Bit Size 5/8 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WD1, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.