This item is Discontinued.

Osg Screw Machine Drill Bit, 6.86mm Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish 550027011

Screw Machine Drill Bit, 6.86mm Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish (Discontinued)

  • Mfr # 550027011
  • Zoro # G1793395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550027011
Zoro #
G1793395
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
6.86mm
Shank Dia.
7.00mm
Overall Length
88.00mm
Flute Length
35.00mm
Sizes Included
6.86mm
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD

Details

Item
Screw Machine Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.2701
Drill Bit Finish
WD1
Application
For Drilling Cast Iron, Carbon Steel, Alloy Steel, Die Steel, Stainless Steels, Hardened Steel Under 50 HrC and Titanium Alloys
Grade
General Purpose
Coolant Through
No
Point Type
R Thinning
List Number
5500
Coolant Fed
Non-Coolant Through
Series
EXOCARB
Material - Machining
Carbide

Description

Screw Machine Drill Bit, Drill Bit Size 6.86mm, Drill Bit Point Angle 140 Degrees , Carbide, Non-Coolant Through, Decimal Equivalent 0.2701

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.