Zoro Homepage

Screw Machine Drill Bit, 0.74 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish

  • Mfr # 8608074

  • Zoro # G0588983


product price: $33.79
/ea

Key Features

Overall Length
38 mm
Flute Length
4.5 mm
Number of Flutes
2
Material - Machining
Powdered Metal
Finish - Machining
V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8608074
Zoro #
G0588983
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
0.74 mm
Overall Length
38 mm
Flute Length
4.5 mm
Depth:Dia. Ratio
3xD
Shank Dia.
4 mm
Drill Diameter Tolerance
+0.000 mm/-0.014 mm
Maximum Drilling Depth
4.50 mm
Drill Length Class
Screw-Machine Length
Shank Length
33.5 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Powdered Metal
Finish - Machining
V
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Grade
High Performance
List Number
1900
Decimal Equivalent
0.0291
Standards
Not Rated
Series
Ex-Gold VPG GDS
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Steel, Titanium
Sheeter Drill
No
Secondary Material Application ISO Code
H, M, N, P, S
Drill Bit Point Type
X Thinning Point
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Tool and Die Steel
Measurement System
Metric
Material Grade - Machining
High Performance
Primary Material Application ISO Code
H, K, P, S

Description

Screw Machine Drill Bit, Drill Bit Size 0.74 mm, Drill Bit Point Angle 130 Degrees , X Thinning Point, Powdered Metal, V, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0291

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.