Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 0.82 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish

  • Mfr # 8608082

  • Zoro # G0588922


product price: $34.39
/ea

Key Features

Overall Length
38 mm
Flute Length
5 mm
Number of Flutes
2
Material - Machining
Powdered Metal
Finish - Machining
V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8608082
Zoro #
G0588922
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
0.82 mm
Overall Length
38 mm
Flute Length
5 mm
Depth:Dia. Ratio
3xD
Shank Dia.
4 mm
Maximum Drilling Depth
5.00 mm
Drill Diameter Tolerance
+0.000 mm/-0.014 mm
Drill Length Class
Screw-Machine Length
Shank Length
33 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Powdered Metal
Finish - Machining
V
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
List Number
1900
Flute Type
Spiral
Grade
High Performance
Decimal Equivalent
0.0323
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Series
Ex-Gold VPG GDS
Shank Type - Machining
Straight
Measurement System
Metric
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, K, P, S
Material Grade - Machining
High Performance
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Tool and Die Steel
Secondary Material Application ISO Code
H, M, N, P, S
Sheeter Drill
No
Drill Bit Point Type
X Thinning Point

Description

Screw Machine Drill Bit, Drill Bit Size 0.82 mm, Drill Bit Point Angle 130 Degrees , X Thinning Point, Powdered Metal, V, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0323

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.