Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 10.40 mm Size, 120 Degrees Point Angle, High Speed Steel, WD1 Finish

  • Mfr # 8651040

  • Zoro # G1761448


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00 mm
Flute Length
43.00 mm
Material - Machining
High Speed Steel
Finish - Machining
WD1
Drill Bit Point Angle
120 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8651040
Zoro #
G1761448
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
10.40 mm
Overall Length
100.00 mm
Flute Length
43.00 mm
Shank Dia.
12.00 mm
Sizes Included
10.40mm
Depth:Dia. Ratio
3xD

Details

Item
Screw Machine Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
WD1
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
List Number
1150
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4094
Grade
General Purpose
Coolant Fed
Non-Coolant Through
Series
Ex-Gold Nexus
Measurement System
Metric
Primary Material Application
For Drilling Aluminum Alloys, Aluminum Casting, Low Carbon Steel, Medium Carbon, Alloy Steels and Die Steels
Drill Bit Point Type
Four Facet Point

Description

Screw Machine Drill Bit, Drill Bit Size 10.40 mm, Drill Bit Point Angle 120 Degrees , High Speed Steel, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4094

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.