Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 10.40 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish

  • Mfr # 8671040

  • Zoro # G0604130


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
10.40 mm
Overall Length
102.00 mm
Flute Length
55.00 mm
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8671040
Zoro #
G0604130
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
10.40 mm
Overall Length
102.00 mm
Flute Length
55.00 mm
Depth:Dia. Ratio
3xD
Shank Dia.
12.00 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
List Number
6300
Grade
High Performance
Decimal Equivalent
0.4094
Series
A-Drill
Coolant Fed
Non-Coolant Through
Primary Material Application
For Aluminum
Shank Type - Machining
Straight
Measurement System
Metric
Drill Bit Point Type
R Thinning

Description

Screw Machine Drill Bit, Drill Bit Size 10.40 mm, Drill Bit Point Angle 140 Degrees , Carbide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4094

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.