Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Screw Machine Drill Bit, 10.40 mm Size, 140  Degrees Point Angle, Solid Carbide, WD1 Finish 8661040

Screw Machine Drill Bit, 10.40 mm Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish (Discontinued)

  • Mfr # 8661040
  • Zoro # G1801077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8661040
Zoro #
G1801077
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
10.40 mm
Overall Length
113.00 mm
Flute Length
52.00 mm
Depth:Dia. Ratio
3xD
Shank Dia.
11.00 mm
Sizes Included
10.40mm

Details

Item
Screw Machine Drill Bit
Material - Machining
Carbide
Finish - Machining
WD1
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Grade
General Purpose
List Number
5600
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4094
Series
EXOPRO Mega Muscle
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Primary Material Application
For Drilling Cast Iron, Carbon Steel, Alloy Steel, Die Steel and 400 Series Stainless Steel
Drill Bit Point Type
R Thinning

Description

Screw Machine Drill Bit, Drill Bit Size 10.40 mm, Drill Bit Point Angle 140 Degrees , Carbide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4094

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.