Screw Machine Drill Bit, 1.05 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish
Mfr # 8608105
Zoro # G0588992
product price: $25.29
/eaKey Features
Overall Length
38 mm
Flute Length
6 mm
Number of Flutes
2
Material - Machining
Powdered Metal
Finish - Machining
V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8608105
Zoro #
G0588992
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
1.05 mm
Overall Length
38 mm
Flute Length
6 mm
Shank Dia.
4 mm
Depth:Dia. Ratio
3xD
Drill Length Class
Screw-Machine Length
Shank Length
32 mm
Maximum Drilling Depth
6.00 mm
Drill Diameter Tolerance
+0.000 mm/-0.014 mm
Description
Screw Machine Drill Bit, Drill Bit Size 1.05 mm, Drill Bit Point Angle 130 Degrees , X Thinning Point, Powdered Metal, V, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0413
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.