Screw Machine Drill Bit, 10.50 mm Size, 120 Degrees Point Angle, High Speed Steel, WD1 Finish

  • Mfr # 8651050

  • Zoro # G1761439


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Overall Length
100 mm
Flute Length
43 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
WD1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8651050
Zoro #
G1761439
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
10.5 mm
Overall Length
100 mm
Flute Length
43 mm
Shank Dia.
12 mm
Sizes Included
10.50mm
Depth:Dia. Ratio
3xD
Shank Length
57 mm
Drill Diameter Tolerance
+0.000 mm/-0.027 mm
Maximum Drilling Depth
43.00 mm
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
WD1
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
List Number
1150
Drill Bit Grouping
Drill Bit
Grade
General Purpose
Decimal Equivalent
0.4134
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Series
Ex-Gold Nexus
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, K, M, P, S
Measurement System
Metric
Secondary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Steel, Tool and Die Steel
Drill Bit Point Type
4 Facet Point
Primary Material Application ISO Code
N, P
Sheeter Drill
No

Description

Screw Machine Drill Bit, Drill Bit Size 10.5 mm, Drill Bit Point Angle 120 Degrees , 4 Facet Point, High Speed Steel, WD1, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4134

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.