Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 10.50 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish

  • Mfr # HP243-4134

  • Zoro # G1782299


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Overall Length
102 mm
Flute Length
55 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP243-4134
Zoro #
G1782299
UPC #
-
Country of Origin
India

Dimensions

Drill Bit Size
10.5 mm
Overall Length
102 mm
Flute Length
55 mm
Shank Dia.
12 mm
Depth:Dia. Ratio
3xD
Sizes Included
10.50mm
Drill Diameter Tolerance
+0.007/+0.025mm
Shank Length
102 mm
Maximum Drilling Depth
55.00 mm
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.4134
List Number
HP243
Grade
General Purpose
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Flute Type
Spiral
Series
HY-PRO(R) CARB
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, N
Measurement System
Metric
Secondary Material Application
Aluminum, Hardened Steel
Primary Material Application ISO Code
H, K, P
Drill Bit Point Type
R Thinning Point
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Web Thinning
R-Thinned
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Sheeter Drill
No

Description

Screw Machine Drill Bit, Drill Bit Size 10.5 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, EgiAs, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4134

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.