Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 10.50 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish

  • Mfr # HP253-4134

  • Zoro # G1784021


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Overall Length
102 mm
Flute Length
55 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP253-4134
Zoro #
G1784021
UPC #
-
Country of Origin
India

Dimensions

Drill Bit Size
10.5 mm
Overall Length
102 mm
Flute Length
55 mm
Depth:Dia. Ratio
3xD
Sizes Included
10.50mm
Shank Dia.
12 mm
Shank Length
47 mm
Drill Diameter Tolerance
+0.007/+0.025mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
55.00 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
List Number
HP253
Decimal Equivalent
0.4134
Grade
General Purpose
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Coolant Through
Series
HY-PRO(R) CARB
Drill Bit Point Type
R Thinning Point
Number of Coolant Holes
2
Shank Type - Machining
Straight
Web Thinning
R-Thinned
Measurement System
Metric
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Stainless Steel, Titanium
Material Grade - Machining
General Purpose
Sheeter Drill
No
Secondary Material Application ISO Code
H, M, N, S
Primary Material Application ISO Code
H, K, P
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel

Description

Screw Machine Drill Bit, Drill Bit Size 10.5 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, EgiAs, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4134

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.