Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 10.50 mm Size, 140 Degrees Point Angle, Solid Carbide, WXS Finish

  • Mfr # 595041311

  • Zoro # G1798091


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Overall Length
113.00 mm
Flute Length
53.00 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
WXS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595041311
Zoro #
G1798091
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
10.50 mm
Overall Length
113.00 mm
Flute Length
53.00 mm
Shank Dia.
12.00 mm
Sizes Included
10.50mm
Depth:Dia. Ratio
3xD
Shank Length
60.00 mm
Maximum Drilling Depth
53.00 mm
Drill Length Class
Screw Machine Length
Drill Diameter Tolerance
+0.000/-0.027mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
WXS
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Grade
General Purpose
Decimal Equivalent
0.4134
List Number
5950NI
Drill Bit Grouping
Drill Bit
Flute Type
Slow Spiral
Standards
Not Rated
Series
EXOPRO WHO-Ni
Coolant Fed
Coolant Through
Primary Material Application ISO Code
H, P, S
Measurement System
Metric
Primary Material Application
Hardened Steel, Nickel, Steel
Secondary Material Application
Cast Iron, Die Steel, Hardened Steel, High Carbon Steel, Low Carbon Steel, Medium Carbon Steel
Web Thinning
R-Thinned
Number of Coolant Holes
2
Drill Bit Point Type
R Thinning Point
Secondary Material Application ISO Code
H, K, P
Shank Type - Machining
Straight
Sheeter Drill
No

Description

Screw Machine Drill Bit, Drill Bit Size 10.50 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WXS, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4134

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.