Zoro Homepage

Screw Machine Drill Bit, 10.60 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish

  • Mfr # 3331060

  • Zoro # G0584357


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Overall Length
90 mm
Flute Length
46 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3331060
Zoro #
G0584357
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
10.6 mm
Overall Length
90 mm
Flute Length
46 mm
Shank Dia.
10 mm
Depth:Dia. Ratio
2xD

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
180 Degrees
Cutting Direction
Right Hand
Grade
High Performance
Flute Type
Spiral
List Number
5700
Decimal Equivalent
0.4173
Series
A-Drill
Coolant Fed
Non-Coolant Through
Primary Material Application
For Aluminum
Measurement System
Metric
Shank Type - Machining
Straight
Drill Bit Point Type
Flat Bottom

Description

Screw Machine Drill Bit, Drill Bit Size 10.6 mm, Drill Bit Point Angle 180 Degrees , Carbide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4173

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.