Zoro Homepage

Screw Machine Drill Bit, 10.80 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish

  • Mfr # 61608

  • Zoro # G3096405


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Overall Length
104.00 mm
Flute Length
47.00 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61608
Zoro #
G3096405
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
10.80 mm
Overall Length
104.00 mm
Flute Length
47.00 mm
Depth:Dia. Ratio
3xD
Shank Dia.
12.00 mm
Maximum Drilling Depth
47.00 mm
Shank Length
57.00 mm
Drill Diameter Tolerance
+0.000/-0.027mm
Drill Length Class
Screw Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
List Number
1100
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4252
Grade
High Performance
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Series
EX-SUS-Gold
Primary Material Application
Aluminum, Stainless Steel, Steel
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, N, P1
Secondary Material Application ISO Code
M, P2
Secondary Material Application
Medium Carbon Steel, Stainless Steel
Drill Bit Point Type
4 Facet Point
Sheeter Drill
No

Description

Screw Machine Drill Bit, Drill Bit Size 10.80 mm, Drill Bit Point Angle 120 Degrees , 4 Facet Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4252

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.