Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 10.80 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish

  • Mfr # HP253-4252

  • Zoro # G9240113


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Overall Length
102.00 mm
Flute Length
55.00 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP253-4252
Zoro #
G9240113
UPC #
-
Country of Origin
India

Dimensions

Drill Bit Size
10.80 mm
Overall Length
102.00 mm
Flute Length
55.00 mm
Depth:Dia. Ratio
3xD
Sizes Included
10.80mm
Shank Dia.
12.00 mm
Drill Length Class
Screw Machine Length
Drill Diameter Tolerance
+0.007/+0.025mm
Maximum Drilling Depth
55.00 mm
Shank Length
47.00 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Grade
High Performance
List Number
HP253
Decimal Equivalent
0.4252
Drill Bit Grouping
Drill Bit
Coolant Fed
Coolant Through
Series
HY-PRO(R) CARB
Standards
Not Rated
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, P
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Measurement System
Metric
Flute Type
Spiral
Secondary Material Application
Aluminum, Hardened Steel, Nickel Alloy, Stainless Steel, Titanium
Drill Bit Point Type
R Thinning Point
Number of Coolant Holes
2
Secondary Material Application ISO Code
H, M, N, S
Sheeter Drill
No
Web Thinning
R-Thinned

Description

Screw Machine Drill Bit, Drill Bit Size 10.80 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4252

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.