Zoro Homepage

Screw Machine Drill Bit, 11.00 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish

  • Mfr # 9599110

  • Zoro # G1769839


product price: $74.19
/ea

Key Features

Overall Length
104 mm
Flute Length
47 mm
Number of Flutes
2
Material - Machining
Powdered Metal
Finish - Machining
V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9599110
Zoro #
G1769839
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
11 mm
Overall Length
104 mm
Flute Length
47 mm
Depth:Dia. Ratio
3xD
Shank Dia.
12 mm
Sizes Included
11.00mm
Shank Length
57 mm
Maximum Drilling Depth
47.00 mm
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.000 mm/-0.027 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Powdered Metal
Finish - Machining
V
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
List Number
1900
Decimal Equivalent
0.4331
Grade
General Purpose
Standards
Not Rated
Flute Type
Spiral
Series
EX-Gold VPG GDS
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, N, P, S
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, P, S
Sheeter Drill
No
Measurement System
Metric
Drill Bit Point Type
R Thinning Point
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Steel, Titanium
Web Thinning
R-Thinned
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Tool and Die Steel

Description

Screw Machine Drill Bit, Drill Bit Size 11 mm, Drill Bit Point Angle 130 Degrees , R Thinning Point, Powdered Metal, V, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4331

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.