Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 11.00 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish

  • Mfr # 8691100

  • Zoro # G0615437


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
11 mm
Overall Length
113 mm
Flute Length
55 mm
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8691100
Zoro #
G0615437
UPC #
-
Country of Origin
Thailand

Dimensions

Drill Bit Size
11 mm
Overall Length
113 mm
Flute Length
55 mm
Depth:Dia. Ratio
3xD
Shank Dia.
11 mm
Drill Diameter Tolerance
+0.000 mm/-0.027 mm
Shank Length
58 mm
Maximum Drilling Depth
55.00 mm
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.4331
List Number
6500
Grade
High Performance
Flute Type
Spiral
Standards
Not Rated
Series
A-Drill
Coolant Fed
Coolant Through
Material Grade - Machining
High Performance
Secondary Material Application ISO Code
M, N, S
Primary Material Application
Hardened Steel, Steel, Titanium, Tool and Die Steel
Sheeter Drill
No
Primary Material Application ISO Code
H, P
Drill Bit Point Type
X Thinning Point
Secondary Material Application
Aluminum, Nickel, Stainless Steel
Number of Coolant Holes
3
Measurement System
Metric
Shank Type - Machining
Straight

Description

Screw Machine Drill Bit, Drill Bit Size 11 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4331

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.