Zoro Homepage

Screw Machine Drill Bit, 11.20 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish

  • Mfr # 8691120

  • Zoro # G0597009


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
11.2 mm
Overall Length
120 mm
Flute Length
56 mm
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8691120
Zoro #
G0597009
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
11.2 mm
Overall Length
120 mm
Flute Length
56 mm
Shank Dia.
12 mm
Depth:Dia. Ratio
3xD
Sizes Included
11.20mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.4409
Flute Type
Spiral
List Number
6500
Grade
High Performance
Drill Bit Grouping
Drill Bit
Coolant Fed
Coolant Through
Series
A-Drill
Primary Material Application
For Aluminum
Measurement System
Metric
Shank Type - Machining
Straight
Drill Bit Point Type
X Thinning

Description

Screw Machine Drill Bit, Drill Bit Size 11.2 mm, Drill Bit Point Angle 140 Degrees , Carbide, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4409

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.