Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 11/32 in Size, 140 Degrees Point Angle, Solid Carbide, WXS Finish

  • Mfr # 595034311

  • Zoro # G1798231


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Overall Length
101 mm
Flute Length
45 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
WXS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595034311
Zoro #
G1798231
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
11/32 in
Overall Length
101 mm
Flute Length
45 mm
Shank Dia.
10 mm
Depth:Dia. Ratio
3xD
Sizes Included
11/32"
Maximum Drilling Depth
45.00 mm
Drill Diameter Tolerance
+0.000 mm/-0.022 mm
Drill Length Class
Screw-Machine Length
Shank Length
56 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
WXS
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
List Number
5950NI
Grade
General Purpose
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3438
Standards
Not Rated
Flute Type
Spiral
Coolant Fed
Coolant Through
Series
EXOPRO WHO-Ni
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, P, S
Drill Bit Point Type
R Thinning Point
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Web Thinning
R-Thinned
Primary Material Application
Hardened Steel, Nickel, Steel
Number of Coolant Holes
2
Sheeter Drill
No
Secondary Material Application ISO Code
H, K, P

Description

Screw Machine Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WXS, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.