Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 11.50 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish

  • Mfr # 8666150

  • Zoro # G0588432


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
11.5 mm
Overall Length
120 mm
Flute Length
58 mm
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8666150
Zoro #
G0588432
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
11.5 mm
Overall Length
120 mm
Flute Length
58 mm
Shank Dia.
12 mm
Depth:Dia. Ratio
3xD
Drill Length Class
Screw-Machine Length
Shank Length
62 mm
Drill Diameter Tolerance
+0.000 mm/-0.027 mm
Maximum Drilling Depth
58.00 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
WXL
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.4528
Grade
High Performance
Flute Type
Spiral
List Number
5200
Standards
Not Rated
Coolant Fed
Coolant Through
Series
A-Drill
Material Grade - Machining
High Performance
Secondary Material Application ISO Code
H, N, P
Measurement System
Metric
Drill Bit Point Type
R Thinning Point
Primary Material Application ISO Code
K, M, P, S
Web Thinning
R-Thinned
Secondary Material Application
Aluminum, Hardened Steel, Steel
Sheeter Drill
No
Primary Material Application
Cast Iron, Stainless Steel, Steel, Titanium
Shank Type - Machining
Straight
Number of Coolant Holes
2
Spiral Direction
Right Hand
Helix Angle - Maximum
30 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 11.5 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WXL, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4528

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.