Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 11.50 mm Size, 140 Degrees Point Angle, Solid Carbide, WXS Finish

  • Mfr # 595045411

  • Zoro # G1798015


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Overall Length
120.00 mm
Flute Length
58.00 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
WXS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595045411
Zoro #
G1798015
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
11.50 mm
Overall Length
120.00 mm
Flute Length
58.00 mm
Shank Dia.
12.00 mm
Sizes Included
11.50mm
Depth:Dia. Ratio
3xD
Drill Diameter Tolerance
+0.000/-0.027mm
Drill Length Class
Screw Machine Length
Maximum Drilling Depth
58.00 mm
Shank Length
62.00 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
WXS
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Grade
General Purpose
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4528
List Number
5950NI
Standards
Not Rated
Flute Type
Slow Spiral
Series
EXOPRO WHO-Ni
Coolant Fed
Coolant Through
Secondary Material Application
Cast Iron, Die Steel, Hardened Steel, High Carbon Steel, Low Carbon Steel, Medium Carbon Steel
Sheeter Drill
No
Secondary Material Application ISO Code
H, K, P
Primary Material Application ISO Code
H, P, S
Number of Coolant Holes
2
Drill Bit Point Type
R Thinning Point
Primary Material Application
Hardened Steel, Nickel, Steel
Shank Type - Machining
Straight
Web Thinning
R-Thinned
Measurement System
Metric

Description

Screw Machine Drill Bit, Drill Bit Size 11.50 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WXS, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4528

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products