Zoro Homepage

Screw Machine Drill Bit, 11.60 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish

  • Mfr # 3331160

  • Zoro # G0606827


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Overall Length
95.00 mm
Flute Length
50.00 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3331160
Zoro #
G0606827
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
11.60 mm
Overall Length
95.00 mm
Flute Length
50.00 mm
Depth:Dia. Ratio
2xD
Shank Dia.
10.00 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
180 Degrees
Cutting Direction
Right Hand
List Number
5700
Grade
High Performance
Decimal Equivalent
0.4567
Flute Type
Spiral
Series
A-Drill
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application
For Aluminum
Drill Bit Point Type
Flat Bottom

Description

Screw Machine Drill Bit, Drill Bit Size 11.60 mm, Drill Bit Point Angle 180 Degrees , Carbide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4567

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.