Zoro Homepage

Screw Machine Drill Bit, 1.20 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish

  • Mfr # 61512

  • Zoro # G2902103


product price: $18.59
/ea

Key Features

Drill Bit Size
1.2 mm
Overall Length
40 mm
Flute Length
8 mm
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61512
Zoro #
G2902103
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
1.2 mm
Overall Length
40 mm
Flute Length
8 mm
Shank Dia.
3 mm
Depth:Dia. Ratio
3xD
Maximum Drilling Depth
8.00 mm
Shank Length
32 mm
Drill Diameter Tolerance
+0.000 mm/-0.014 mm
Drill Length Class
Screw-Machine Length

Description

Screw Machine Drill Bit, Drill Bit Size 1.2 mm, Drill Bit Point Angle 140 Degrees , 4 Facet Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0472

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.