Zoro Homepage

Screw Machine Drill Bit, 12.50 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish

  • Mfr # 9599125

  • Zoro # G1769680


product price: $93.79
/ea
Free Shipping & Returns

Key Features

Overall Length
108 mm
Flute Length
51 mm
Number of Flutes
2
Material - Machining
Powdered Metal
Finish - Machining
V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9599125
Zoro #
G1769680
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
12.5 mm
Overall Length
108 mm
Flute Length
51 mm
Shank Dia.
12 mm
Depth:Dia. Ratio
3xD
Sizes Included
12.50mm
Maximum Drilling Depth
51.00 mm
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.000 mm/-0.027 mm
Shank Length
57 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Powdered Metal
Finish - Machining
V
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4921
List Number
1900
Grade
General Purpose
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Series
EX-Gold VPG GDS
Primary Material Application ISO Code
H, K, P, S
Sheeter Drill
No
Shank Type - Machining
Straight
Measurement System
Metric
Secondary Material Application ISO Code
H, M, N, P, S
Web Thinning
R-Thinned
Drill Bit Point Type
R Thinning Point
Material Grade - Machining
General Purpose
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Steel, Titanium
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Tool and Die Steel

Description

Screw Machine Drill Bit, Drill Bit Size 12.5 mm, Drill Bit Point Angle 130 Degrees , R Thinning Point, Powdered Metal, V, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4921

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.