Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, #13 Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish, Spiral Flute

  • Mfr # 8665470

  • Zoro # G0628131


product price: $99.19
/ea
Free Shipping & Returns

Key Features

Overall Length
80 mm
Flute Length
29 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
WXL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8665470
Zoro #
G0628131
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
#13
Overall Length
80 mm
Flute Length
29 mm
Shank Dia.
5 mm
Depth:Dia. Ratio
3xD
Maximum Drilling Depth
29.00 mm
Drill Length Class
Screw-Machine Length
Shank Length
51 mm
Drill Diameter Tolerance
+0.000 mm/-0.018 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
WXL
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Grade
High Performance
Decimal Equivalent
0.1850
List Number
5200
Standards
Not Rated
Series
A-Drill
Coolant Fed
Coolant Through
Measurement System
Wire
Material Grade - Machining
High Performance
Primary Material Application
Cast Iron, Stainless Steel, Steel, Titanium
Drill Bit Point Type
R Thinning Point
Number of Coolant Holes
2
Secondary Material Application
Aluminum, Hardened Steel, Steel
Sheeter Drill
No
Primary Material Application ISO Code
K, M, P, S
Secondary Material Application ISO Code
H, N, P
Web Thinning
R-Thinned
Shank Type - Machining
Straight
Helix Angle - Maximum
30 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size #13, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WXL, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.