Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 13.08 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish

  • Mfr # 650051501

  • Zoro # G0615513


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
13.08 mm
Overall Length
134.00 mm
Flute Length
66.00 mm
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650051501
Zoro #
G0615513
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
13.08 mm
Overall Length
134.00 mm
Flute Length
66.00 mm
Depth:Dia. Ratio
3xD
Shank Dia.
14.00 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.5150
Grade
High Performance
Flute Type
Spiral
List Number
6500
Series
A-Drill
Coolant Fed
Coolant Through
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application
For Aluminum
Drill Bit Point Type
X Thinning

Description

Screw Machine Drill Bit, Drill Bit Size 13.08 mm, Drill Bit Point Angle 140 Degrees , Carbide, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5150

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.