Screw Machine Drill Bit, 13/32 in Size, 120 Degrees Point Angle, High Speed Steel, WD1 Finish

  • Mfr # 11565015

  • Zoro # G1761588


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Overall Length
100 mm
Flute Length
43 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
WD1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11565015
Zoro #
G1761588
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
13/32 in
Overall Length
100 mm
Flute Length
43 mm
Depth:Dia. Ratio
3xD
Shank Dia.
12 mm
Sizes Included
13/32"
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.000 mm/-0.027 mm
Maximum Drilling Depth
43.00 mm
Shank Length
57 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
WD1
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
List Number
1150
Grade
General Purpose
Decimal Equivalent
0.4062
Standards
Not Rated
Flute Type
Spiral
Series
Ex-Gold Nexus
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
4 Facet Point
Material Grade - Machining
General Purpose
Measurement System
Fractional Inch
Primary Material Application ISO Code
N, P
Secondary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Sheeter Drill
No
Secondary Material Application ISO Code
H, K, M, P, S
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Steel, Tool and Die Steel

Description

Screw Machine Drill Bit, Drill Bit Size 13/32 in, Drill Bit Point Angle 120 Degrees , 4 Facet Point, High Speed Steel, WD1, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4062

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.