Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 13/32 in Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish

  • Mfr # 650040511

  • Zoro # G0615367


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Overall Length
113 mm
Flute Length
52 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650040511
Zoro #
G0615367
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
13/32 in
Overall Length
113 mm
Flute Length
52 mm
Depth:Dia. Ratio
3xD
Shank Dia.
11.1 mm
Shank Length
61 mm
Maximum Drilling Depth
52.00 mm
Drill Diameter Tolerance
+0.000 mm/-0.027 mm
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Grade
High Performance
Decimal Equivalent
0.4062
List Number
6500
Flute Type
Spiral
Standards
Not Rated
Series
A-Drill
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Drill Bit Point Type
X Thinning Point
Secondary Material Application ISO Code
M, N, S
Secondary Material Application
Aluminum, Nickel, Stainless Steel
Primary Material Application
Hardened Steel, Steel, Titanium, Tool and Die Steel
Number of Coolant Holes
3
Primary Material Application ISO Code
H, P
Material Grade - Machining
High Performance
Measurement System
Fractional Inch
Sheeter Drill
No

Description

Screw Machine Drill Bit, Drill Bit Size 13/32 in, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4062

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.