Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 13/32 in Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish

  • Mfr # 520040612

  • Zoro # G0629367


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Overall Length
113 mm
Flute Length
52 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
WXL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520040612
Zoro #
G0629367
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
13/32 in
Overall Length
113 mm
Flute Length
52 mm
Depth:Dia. Ratio
3xD
Shank Dia.
13/32 in
Shank Length
61 mm
Maximum Drilling Depth
52.00 mm
Drill Diameter Tolerance
+0.000 mm/-0.027 mm
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
WXL
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
List Number
5200
Grade
High Performance
Decimal Equivalent
0.4062
Standards
Not Rated
Coolant Fed
Coolant Through
Series
A-Drill
Drill Bit Point Type
R Thinning Point
Secondary Material Application ISO Code
H, N, P
Number of Coolant Holes
2
Secondary Material Application
Aluminum, Hardened Steel, Steel
Material Grade - Machining
High Performance
Primary Material Application
Cast Iron, Stainless Steel, Steel, Titanium
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P, S
Web Thinning
R-Thinned
Sheeter Drill
No
Helix Angle - Maximum
30 Degrees
Spiral Direction
Right Hand

Description

Screw Machine Drill Bit, Drill Bit Size 13/32 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WXL, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4062

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.