Zoro Homepage

Screw Machine Drill Bit, 13.50 mm Size, 120 Degrees Point Angle, Powdered Metal, V Finish

  • Mfr # 8599135

  • Zoro # G1769638


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Overall Length
114 mm
Flute Length
54 mm
Number of Flutes
2
Material - Machining
Powdered Metal
Finish - Machining
V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8599135
Zoro #
G1769638
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
13.5 mm
Overall Length
114 mm
Flute Length
54 mm
Sizes Included
13.50mm
Depth:Dia. Ratio
3xD
Shank Dia.
16 mm
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.000 mm/-0.027 mm
Shank Length
60 mm
Maximum Drilling Depth
54.00 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Powdered Metal
Finish - Machining
V
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
List Number
1900
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.5315
Grade
General Purpose
Flute Type
Spiral
Standards
Not Rated
Series
EX-Gold VPG GDS
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Secondary Material Application ISO Code
H, M, N, P, S
Drill Bit Point Type
R Thinning Point
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, K, P, S
Web Thinning
R-Thinned
Shank Type - Machining
Straight
Sheeter Drill
No
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Tool and Die Steel
Material Grade - Machining
General Purpose

Description

Screw Machine Drill Bit, Drill Bit Size 13.5 mm, Drill Bit Point Angle 120 Degrees , R Thinning Point, Powdered Metal, V, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5315

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.