Zoro Homepage

Screw Machine Drill Bit, 13.60 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish

  • Mfr # 8691360

  • Zoro # G0615638


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
13.6 mm
Overall Length
134 mm
Flute Length
68 mm
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8691360
Zoro #
G0615638
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
13.6 mm
Overall Length
134 mm
Flute Length
68 mm
Depth:Dia. Ratio
3xD
Shank Dia.
14 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.5354
List Number
6500
Flute Type
Spiral
Grade
High Performance
Coolant Fed
Coolant Through
Series
A-Drill
Primary Material Application
For Aluminum
Shank Type - Machining
Straight
Measurement System
Metric
Drill Bit Point Type
X Thinning

Description

Screw Machine Drill Bit, Drill Bit Size 13.6 mm, Drill Bit Point Angle 140 Degrees , Carbide, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5354

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.