Zoro Homepage

Screw Machine Drill Bit, 13.70 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish

  • Mfr # HP243-5394

  • Zoro # G1781949


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Overall Length
107.00 mm
Flute Length
60.00 mm
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP243-5394
Zoro #
G1781949
UPC #
-
Country of Origin
India

Dimensions

Drill Bit Size
13.70 mm
Overall Length
107.00 mm
Flute Length
60.00 mm
Depth:Dia. Ratio
3xD
Sizes Included
13.70mm
Shank Dia.
14.00 mm

Details

Item
Screw Machine Drill Bit
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.5394
List Number
HP243
Grade
General Purpose
Drill Bit Grouping
Drill Bit
Series
HY-PRO(R) CARB
Coolant Fed
Non-Coolant Through
Primary Material Application
For Drilling Cast Iron, Carbon Steel, Alloy Steel, Die Steel and Hardened Steel Under 35 HrC
Measurement System
Metric
Drill Bit Point Type
R Thinning

Description

Screw Machine Drill Bit, Drill Bit Size 13.70 mm, Drill Bit Point Angle 140 Degrees , Carbide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5394

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.