Zoro Homepage
This item is Discontinued.
Osg Screw Machine Drill Bit, 13.80 mm Size, 140  Degrees Point Angle, Solid Carbide, WD1 Finish 8661380

Screw Machine Drill Bit, 13.80 mm Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish (Discontinued)

  • Mfr # 8661380
  • Zoro # G1800681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8661380
Zoro #
G1800681
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
13.80 mm
Overall Length
134.00 mm
Flute Length
69.00 mm
Depth:Dia. Ratio
3xD
Sizes Included
13.80mm
Shank Dia.
14.00 mm

Details

Item
Screw Machine Drill Bit
Material - Machining
Carbide
Finish - Machining
WD1
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
List Number
5600
Decimal Equivalent
0.5433
Drill Bit Grouping
Drill Bit
Grade
General Purpose
Series
EXOPRO Mega Muscle
Coolant Fed
Non-Coolant Through
Primary Material Application
For Drilling Cast Iron, Carbon Steel, Alloy Steel, Die Steel and 400 Series Stainless Steel
Measurement System
Metric
Drill Bit Point Type
R Thinning

Description

Screw Machine Drill Bit, Drill Bit Size 13.80 mm, Drill Bit Point Angle 140 Degrees , Carbide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5433

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.