Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 1/4 in Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish

  • Mfr # 630024911

  • Zoro # G1796369


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
1/4 in
Overall Length
79 mm
Flute Length
34 mm
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630024911
Zoro #
G1796369
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
1/4 in
Overall Length
79 mm
Flute Length
34 mm
Sizes Included
1/4"
Shank Dia.
8 mm
Depth:Dia. Ratio
2xD
Shank Length
45 mm
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.000 mm/-0.022 mm
Maximum Drilling Depth
34.00 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2500
List Number
6300
Grade
General Purpose
Flute Type
Spiral
Standards
Not Rated
Series
A-Drill
Coolant Fed
Non-Coolant Through
Web Thinning
R-Thinned
Sheeter Drill
No
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, N, P
Secondary Material Application ISO Code
H, P
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Material Grade - Machining
General Purpose
Secondary Material Application
Hardened Steel, Steel, Tool and Die Steel
Shank Type - Machining
Straight
Drill Bit Point Type
R Thinning Point

Description

Screw Machine Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, EgiAs, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.