Zoro Homepage

Screw Machine Drill Bit, 1.40 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish

  • Mfr # 6151411

  • Zoro # G5739526


product price: $17.89
/ea

Key Features

Drill Bit Size
1.4 mm
Overall Length
41 mm
Flute Length
9 mm
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6151411
Zoro #
G5739526
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
1.4 mm
Overall Length
41 mm
Flute Length
9 mm
Sizes Included
1.40mm
Depth:Dia. Ratio
3xD
Shank Dia.
3 mm
Drill Diameter Tolerance
+0.000 mm/-0.014 mm
Maximum Drilling Depth
9.00 mm
Shank Length
32 mm
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.0551
Grade
High Performance
List Number
1100
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Series
EX-SUS-Gold
Secondary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, N, P
Drill Bit Point Type
4 Facet Point
Primary Material Application
Aluminum, Stainless Steel, Steel
Secondary Material Application ISO Code
M, P
Shank Type - Machining
Straight
Sheeter Drill
No
Measurement System
Metric
Material Grade - Machining
High Performance

Description

Screw Machine Drill Bit, Drill Bit Size 1.4 mm, Drill Bit Point Angle 140 Degrees , 4 Facet Point, High Speed Steel, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0551

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.