Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 14.00 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish

  • Mfr # 630055111

  • Zoro # G0609773


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
14 mm
Overall Length
107 mm
Flute Length
60 mm
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630055111
Zoro #
G0609773
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
14 mm
Overall Length
107 mm
Flute Length
60 mm
Depth:Dia. Ratio
3xD
Shank Dia.
14 mm
Shank Length
47 mm
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.000 mm/-0.027 mm
Maximum Drilling Depth
60.00 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
List Number
6300
Grade
High Performance
Flute Type
Spiral
Decimal Equivalent
0.5512
Standards
Not Rated
Series
A-Drill
Coolant Fed
Non-Coolant Through
Web Thinning
R-Thinned
Measurement System
Metric
Drill Bit Point Type
R Thinning Point
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Hardened Steel
Sheeter Drill
No
Primary Material Application ISO Code
H, K, P
Material Grade - Machining
High Performance
Secondary Material Application ISO Code
H, N
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel

Description

Screw Machine Drill Bit, Drill Bit Size 14 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, EgiAs, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5512

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.