Zoro Homepage

Screw Machine Drill Bit, 14.50 mm Size, 120 Degrees Point Angle, Powdered Metal, V Finish

  • Mfr # 8599145

  • Zoro # G1769595


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Overall Length
116 mm
Flute Length
56 mm
Number of Flutes
2
Material - Machining
Powdered Metal
Finish - Machining
V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8599145
Zoro #
G1769595
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
14.5 mm
Overall Length
116 mm
Flute Length
56 mm
Sizes Included
14.50mm
Depth:Dia. Ratio
3xD
Shank Dia.
16 mm
Drill Length Class
Screw-Machine Length
Shank Length
60 mm
Maximum Drilling Depth
56.00 mm
Drill Diameter Tolerance
+0.000 mm/-0.027 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Powdered Metal
Finish - Machining
V
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
Grade
General Purpose
List Number
1900
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.5709
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Series
EX-Gold VPG GDS
Secondary Material Application ISO Code
H, M, N, P, S
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Steel, Titanium
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Tool and Die Steel
Sheeter Drill
No
Shank Type - Machining
Straight
Web Thinning
R-Thinned
Drill Bit Point Type
R Thinning Point
Measurement System
Metric
Primary Material Application ISO Code
H, K, P, S
Material Grade - Machining
General Purpose

Description

Screw Machine Drill Bit, Drill Bit Size 14.5 mm, Drill Bit Point Angle 120 Degrees , R Thinning Point, Powdered Metal, V, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5709

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.